Shop TRIPP LITE
See all product information
Create Account
by Eaton 2-Port USB Wall/Travel Charger, 5V, 1.0/2.4A - 5 V DC Output - 2.40 A
Mfr # U280-002-W12
Zoro # G714909825
product price:Â
$
18.89
/ea
Key Features
Output Voltage
5 V DC
Maximum Output Current
2.40 A
Environmentally Friendly
Yes
USB
Yes
Device Supported
Digital Camera, MP3 Player, Smartphone, USB Device, Tablet PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-002-W12
- Zoro #
- G714909825
- UPC #
- 37332188380
- Country of Origin
- Viet Nam
- Item
- AC Adapter
- Output Voltage
- 5 V DC
- Maximum Output Current
- 2.40 A
- Environmentally Friendly
- Yes
- USB
- Yes
- Device Supported
- Digital Camera, MP3 Player, Smartphone, USB Device, Tablet PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.