Shop TRIPP LITE
See all product information
Create Account
by Eaton USB 2.0 Cable - Type A Male USB - Type B Male USB - 3ft
- Mfr # U021-003
- Zoro # G814878212
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
USB 2.0 Type B - Male
Includes
USB 2.0 Cable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U021-003
- Zoro #
- G814878212
- UPC #
- 37332119421
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type B - Male
- Includes
- USB 2.0 Cable
- Color
- Black
- Cable Type
- USB
- Conductor
- Copper
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Connector on Second End Details
- 1 x USB 2.0 Type B - Male
- Conductor Material
- Copper
- Package Contents
- USB 2.0 Cable
Dimensions
- Cable Length
- 3 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.