Tripp Lite
ConsoleKVM, 16-Port, 19" LCD, 8 PS2/USB, 1U
Mfr # B020-U16-19-K
Zoro # G5412508
Free Shipping & Returns
$2,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17"
- Depth 27"
- Height 1.8"
- Screen Size 19"
- Product Type LCD Rack Console
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 (ML8-121122)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Coolster 110CC GK-6110A (YTX4L-BS156112)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery for Bruno Typhoon C3 RWD (ML18-1221141222)
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- BLACK BOX Usb-Powered 10/100 5-Port Switch (LBS005A)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- Tripp Lite KVM Switches