Zoro Homepage

Power Strip, Surge, 6 5-15R, 5-15P, 6 ft., Black

  • Mfr # TLP606RNET

  • Zoro # G6212936


product price: $34.89
/ea

Key Features

Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP606RNET
Zoro #
G6212936
UPC #
037332178244
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
4-23/32"
Length
2 1/4 in
Width
5 7/8 in
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Height
4 3/4 in
Wire Size
14 AWG
Length (Straight Wireway)
2 13/64 in

Description

Datacom Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC, Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.