Ethernet Cable
Mfr # N204-S03-BL-DN
Zoro # G516135767
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
End 1 Connection Type
RJ45
Jacket Color
Blue
Performance Category
6
Shielded
Unshielded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-S03-BL-DN
Zoro #
G516135767
UPC #
037332252227
Country of Origin
China
Dimensions
Cable Diameter
4 mm
Overall Length
3 ft
Details
End 1 Connection Type
RJ45
Jacket Color
Blue
Performance Category
6
Shielded
Unshielded
Jacket Material
PVC
Item
Ethernet Cable
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
Conductor Gauge
28 AWG
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
122 Degrees F
Fire Rating
Not Rated
End 2 Connector Orientation
Down Angle
Transmission Speed
1 GBps
End 2 Boot Type
Booted
Supports Power over Ethernet
Without Power Over Ethernet
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.