Zoro Homepage

Fiber Optic Cable, MMF, 62.5, SC/ST, 30m

  • Mfr # N304-30M

  • Zoro # G5183370


product price: $38.19
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
98.40 ft
Cable Length (ft.)
98.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N304-30M
Zoro #
G5183370
UPC #
037332135230
Country of Origin
China

Dimensions

Cable Length
98.40 ft
Cable Length (ft.)
98.4
Core Diameter
62.5 micron
Cable Length (in.)
1181.1
Clad Diameter
125 micron
Core/Cladding Diameter
62.5/125 µm
Minimum Bend Radius
20MM (Dynamic); 10MM (Static)
Core Diameter (microns)
62.5
Clad Diameter (microns)
125

Description

Fiber Optic Cable,MMF,62.5,SC/ST,30m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.