ISOLATION TRANSFORMER HOSPITAL
Mfr # IS1800HGDV
Zoro # G816048378
product price: $1,527.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
120 V AC
Output Voltage
115 V AC
Power Rating
1800 VA
Hz - Electrical
50/60Hz
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS1800HGDV
Zoro #
G816048378
UPC #
37332200037
Country of Origin
China
Dimensions
Overall Width
11.8"
Overall Depth
13.8"
Details
Input Voltage - Transformer
120 V AC
Output Voltage
115 V AC
Power Rating
1800 VA
Hz - Electrical
50/60Hz
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.