Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 5-15R, 5-15P, 8 ft., Black

  • Mfr # TLP808B

  • Zoro # G5192680


product price: $35.35
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP808B
Zoro #
G5192680
UPC #
037332189837
Country of Origin
China

Dimensions

Cord Length
8 ft.
Width
9.6"
Depth
1.5"
Height
4.9"

Details

Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
IEEE 587; UL1363; UL1449
Outlet Surge Protection
Yes
Mounting Style
Keyhole
Hz
50/60 Hz
Outlet Center Distance
28.5 mm Standard; 57 mm Transformer
Voltage
120VAC
NEMA Plug Configuration
NEMA 5-15P
NEMA Receptacle Configuration
NEMA 5-15R
Noise Attenuation
Up to 40 dB
Coax Surge Protection
No
Number of Transformer Outlets
6
NEC Cord Designation
14 ga., SJT
Max. Amps
15A
Circuit Breaker
Yes
Power Indicator
Yes
Housing Material
Plastic
Number of Outlets
8
Number of Outlet Rows
2
Rated Joules
1440 J
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Power Handling
1800 VA
Input Voltage
120 V AC
Package Contents
Protect It! 8-Outlet Surge Protector, 8 ft. Cord, 1440 Joules, Black Housing, Owner's Manual
Surge Energy Rating
1440 J
AC Suppression Response Time
< 1 ns
Circuit Breaker (amps)
15
Input Cord Details
SJT
Outlets Measurement (Center to Center)
Distance between standard outlets = 28.5mm; Distance between transformer outlets = 57mm
Outlet Orientation
Single row of 5, plus a second row of 3 for transformer accommodation
EMI / RFI Filtering
Up to 40 dB
Nominal Input Voltage(s) Supported
120V AC
Diagnostic LED Details
Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
Frequency Compatibility
50 / 60 Hz
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Package Includes
TLP808B Protect It! 8-Outlet Surge Protector, Black Housing;Owner's manual
AC Suppression Joule Rating
1440
Input Plug Features
Right Angle (36D)
Output Receptacles
(8) 5-15R
Diagnostic LED(s)
Yes
Outlet Safety Covers Detail
Includes built-in sliding outlet safety covers
Material of Construction
Plastic
Maximum Surge Amps
84000
Network (Ethernet) Protection
No
Mounting Holes or Slots
Yes

Description

Surge,8 Outlet,8ft cord,1440J,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.