PDU, Monitored, (3) 5-15/20R, (36) C13, (6) C19, L21-30P, 10 ft.

  • Mfr # PDU3VN10L2130

  • Zoro # G5179137


product price:  $993.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Plug Configuration
L21-30P
Standards
RoHS Compliant; TAA Compliant
Depth
3.3"
Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN10L2130
Zoro #
G5179137
UPC #
037332196071
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
3.3"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(3) 5-15/20R, (36) C13, (6) C19
Plug Configuration
L21-30P
Standards
RoHS Compliant; TAA Compliant
Voltage
208V
Max. Amps
24A
NEMA Plug Configuration
NEMA L21-30P
Housing Material
Metal
Mounting Style
Vertical Rackmount/0U
Number of Outlets
45
Power Indicator
Yes
NEMA Receptacle Configuration
(3) NEMA 5-15/20R; (36) NEMA C13; (6) C19
Frequency
50/60 Hz
Input Voltage
230 V AC
Package Contents
Monitored PDU3VN10L2130 36-Outlets 8.6kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Receptacle Detail
6 x IEC 60320 C19, 30 x IEC 60320 C13
Mounting Orientation
Vertical
PDU Type
Monitored
Mount Type
Rack-mountable
Output Voltage
208 V AC
Product Type
PDU
Power Rating (Watt)
8600 W
Material of Construction
Metal
PDU Form Factor
Vertical (0U)
Frequency Compatibility
50 / 60 Hz
Package Includes
PDU3VN10L2130 8.6kW 208/120V 3-Phase Monitored PDU, 10 ft. cord;(36) C13/C14 plug-lock inserts;(6) C19/C20 plug-lock inserts;Spare mounting buttons;(2) Conventional mounting brackets;Configuration cable for network interface;Button/bracket-mounting hardware;Owner's manual
Input Phase
3-Phase
Output Capacity Details
8.6kW (208V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Reported Load Segments
Supports monitoring of input current per phase (L1, L2, L3) and output current for each output load bank (B1-B6); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black C13/C19 outlets (B1); L2-L3 feeds dark-gray C13/C19 outlets (B2); L3-L1 feeds light-gray C13/C19 outlets (B3); L1-N feeds black 5-20R outlet (B4); L2-N feeds dark-gray 5-20R outlet (B5); L3-N feeds light-gray 5-20R outlet (B6)
Operating Temperature Range
0C ~ 40C (32F ~ 104F)
Storage Temperature Range
-15°C to +50°C (+5°F to +122°F)
Overload Protection
3 20A double-pole circuit breakers (1 per output phase)
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Maximum Input Amps
24
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Current Measurement Accuracy (Amps)
+/-1%
Power Measurement Accuracy (Watts)
+/-1%
Operating Elevation (ft.)
0-10,000
Output Nominal Voltage
120; 208
Output Receptacles
(3) 5-15/20R; (36) C13; (6) C19
Output Receptacle Details
5-15/20R outlets provide 120V output; C13 and C19 outlets provide 208V output
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); 3 additional multi-color LEDs offer power availability information for each pair of output load banks (Bank 1&4 / Bank 2&5 / Bank 3&6): GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)

Description

PDU,3-Ph,Monitored,8.6kW,C13/19,5-15R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.