PDU, Monitored, (3) 5-15/20R, (36) C13, (6) C19, L21-30P, 3 ft.

  • Mfr # PDU3VN3L2130

  • Zoro # G5179058


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Plug Configuration
L21-30P
Standards
RoHS Compliant; TAA Compliant
Max. Amps
24A
Width
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN3L2130
Zoro #
G5179058
UPC #
037332196088
Country of Origin
China

Dimensions

Cord Length
3 ft.
Width
2.2"
Height
70"
Depth
3.3"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(3) 5-15/20R, (36) C13, (6) C19
Plug Configuration
L21-30P
Standards
RoHS Compliant; TAA Compliant
Max. Amps
24A
Housing Material
Metal
Phase
Three Phase
NEMA Plug Configuration
NEMA L21-30P
NEMA Receptacle Configuration
(3) NEMA 5-15/20R; (36) NEMA C13; (6) C19
Voltage
208V
Number of Outlets
45
Power Indicator
Yes
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Power Rating (Watt)
8600 W
Product Type
PDU
Package Contents
Monitored PDU3VN3L2130 36-Outlets 8.6kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Receptacle Detail
6 x IEC 60320 C19, 3 x NEMA 5-15/20R, 36 x IEC 60320 C13
Output Voltage
208 V AC
Mounting Orientation
Vertical
Input Voltage
230 V AC
PDU Type
Monitored
Mount Type
Rack-mountable
Output Receptacles
(3) 5-15/20R; (36) C13; (6) C19
Current Measurement Accuracy (Amps)
+/-1%
Output Receptacle Details
5-15/20R outlets provide 120V output; C13 and C19 outlets provide 208V output
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Output Nominal Voltage
120; 208
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); 3 additional multi-color LEDs offer power availability information for each pair of output load banks (Bank 1&4 / Bank 2&5 / Bank 3&6): GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)
PDU Form Factor
Vertical (0U)
Material of Construction
Metal
Reported Load Segments
Supports monitoring of input current per phase (L1, L2, L3) and output current for each output load bank (B1-B6); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black C13/C19 outlets (B1); L2-L3 feeds dark-gray C13/C19 outlets (B2); L3-L1 feeds light-gray C13/C19 outlets (B3); L1-N feeds black 5-20R outlet (B4); L2-N feeds dark-gray 5-20R outlet (B5); L3-N feeds light-gray 5-20R outlet (B6)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Power Measurement Accuracy (Watts)
+/-1%
Storage Temperature Range
-15°C to +50°C (+5°F to +122°F)
Input Phase
3-Phase
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Maximum Input Amps
24
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Frequency Compatibility
50 / 60 Hz
Package Includes
PDU3VN3L2130 8.6kW 208/120V 3-Phase Monitored PDU, 3 ft. cord;(36) C13/C14 plug-lock inserts;(6) C19/C20 plug-lock inserts;(3) NEMA 5-15/20R plug-lock inserts;Spare mounting buttons;(2) Conventional mounting brackets;Configuration cable for network interface;Button/bracket-mounting hardware;Owner's manual
Output Capacity Details
8.6kW (208V) total capacity; 13.9A max per output phase (L1-L2, L2-L3, L3-L1), 12A max per C13 outlet
Input Cord Details
Cord length specifications are nominal and subject to manufacturing variance
Operating Elevation (ft.)
0-10,000
Overload Protection
3 20A circuit breakers, one per output load bank

Description

PDU,3-Ph,Monitored,8.6kW,C13/19,5-15R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.