Power Inverter, Pure Sine Wave, 8,000 W Peak, 4,000 W Continuous, 1 Outlets
Mfr # APSX4048SW
Zoro # G5190705
product price:Â $3,119.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
4,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
48V DC; 220V/230V/240V AC
Inverter Output Voltage
220V/230V/240V AC
Outlet Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APSX4048SW
Zoro #
G5190705
UPC #
037332179067
Country of Origin
China
Dimensions
Depth
9"
Height
7-1/4"
Width
22-1/2"
Unit Dimensions (hwd / in.)
9.000 x 7.250 x 22.500
Description
Inverter,4000W,48VDC,Sine Wave,ATS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.