Power Strip, Surge, USB, 6 5-15R, 5-15P, 10 ft., Black

  • Mfr # TLP610BUAM

  • Zoro # G910724352


product price: $44.95
/ea

Key Features

Type
Surge, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLP610BUAM
Zoro #
G910724352
UPC #
037332263612
Country of Origin
China

Dimensions

Cord Length
10 ft.
Height
1 1/4 in
Length
13 in
Width
1 7/8 in
Depth
1 1/4 in
Wire Size
14 ga

Details

Item
Power Strip
Type
Surge, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Standards
Approvals RoHS; cUL Listed; UL 1363; UL 1449; UL Listed
Max. Amps
15 A
Number of Outlets
2 USB/6
Enclosure Material
Plastic
Voltage
120V AC
Mounting Style
Desktop, Keyhole, Wall
Max. Surge Current
15 A
For Use With
Computers, Home Theater Equipment and Other Valuable Electronics against AC Power Surges and Spikes, Peripherals
Number of Transformer Outlets
2
Plug Style
Straight
Application
Home, Office
Trade Designation
SJT
Communication Port
(2) USB
Rated Joules
990
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)
Housing Material
Plastic
Special Features
Antimicrobial
Hz
60 Hz
Outlet Center Distance
28.5 mm
USB Charging Port
2

Description

Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 10 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Desktop, Keyhole, Color Black, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 2, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.