Power Strip, Surge, USB, 6 5-15R, 5-15P, 8 ft., Black
Mfr # TLP608DMUAM
Zoro # G510724325
product price:Â $58.15
/eaKey Features
Type
Surge, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLP608DMUAM
Zoro #
G510724325
UPC #
037332263605
Country of Origin
China
Dimensions
Cord Length
8 ft.
Depth
2 7/8 in
Length
13 5/8 in
Width
2 7/8 in
Height
2 7/8 in
Wire Size
14 ga
Description
Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 8 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clamp, Color Black, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 3, Voltage 120V AC, Length 13 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.