Tripp Lite
Rack Console KVM, 16-Port, 19" LCD, 1U
Mfr # B040-016-19
Zoro # G5411747
Free Shipping & Returns
$1,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type LCD Rack Console
- Number of USB Ports 1
- Screen Size 19"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Lanyard, Breakaway, 1/2"Wx36"L, 12/PK, Neon Orange 20PK (AVT97590)
- ASUS ZenScreen 15.6" 800:1 5ms Full HD IPS Protable USB Monitor (Dark Gray) (MB16ACE)
- FEIN Charger (ALG80 Cordless Battery Charger)
- SPECK Presidio Grip 2 Magsafe Case For Apple Iphone 14 Pro, Black (150146-D143)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Usb-Powered 10/100 5-Port Switch (LBS005A)
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- Tripp Lite KVM Switches