Tripp Lite
Rack Console KVM, 19" LCD, DVI or VGA, 1U
Mfr # B021-000-19-HD
Zoro # G5412471
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1.7"
- Width 18.8"
- Depth 27.3"
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- ILB GOLD Laptop Battery, Replacement For Hp Hewlett Packard, 15-1272Wm Battery (15-1272WM BATTERY)
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- BLACK BOX Usb-Powered 10/100 5-Port Switch (LBS005A)
- Tripp Lite KVM Switches