Zoro Homepage

SERIES SMARTONLINE 1000VA 900W 120V DOUBLE-CONVERSION UPS - 6 OUTLETS

  • Mfr # SU1000XLCD

  • Zoro # G514878130


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Wattage
900 W
Power Rating
1000VA
UPS Type
Double Conversion Online
Outlet Type
NEMA 5-15R
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1000XLCD
Zoro #
G514878130
UPC #
37332174666
Country of Origin
China

Details

Wattage
900 W
Power Rating
1000VA
UPS Type
Double Conversion Online
Outlet Type
NEMA 5-15R
Number of Outlets
6
Mounting
Tower
Input Voltage
110 V AC
Output Voltage
120 V AC

Description

TRIPP LITE SERIES SMARTONLINE 1000VA 900W 120V DOUBLE-CONVERSION UPS - 6 OUTLETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.