USBCable
- Mfr # M101AB-004-LMCW
- Zoro # G725066623
product price:Â
$
25.05
/ea
Key Features
Overall Length
4 ft
Standards
CE (Europe), FCC (USA), MFi, REACH, RoHS
Charging Power
60 W
Jacket Material
PVC
End 1 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M101AB-004-LMCW
- Zoro #
- G725066623
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 ft
Details
- Standards
- CE (Europe), FCC (USA), MFi, REACH, RoHS
- Charging Power
- 60 W
- Jacket Material
- PVC
- Item
- USB Cable
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- End 1 Connection Type
- Type A
- End 2 Connection Type
- Lightning
- End 2 Number of Connections
- 1
- Product Type
- USB-C Cable
- Features
- All-in-One USB Cable Charges and Syncs Your Frequently Used Mobile Devices, Antibacterial Properties Provide Extra Protection, Reversible Connectors Attach in Either Direction, Single Cable Solution Offers Flexibility in Meeting Your Syncing and Charging Needs
- Color
- White
- Data Transfer Speed
- 480 MBps
Description
USB Cable, USB Specification 2.0, Cured Color White, All-in-One USB Cable Charges and Syncs Your Frequently Used Mobile Devices, Antibacterial Properties Provide Extra Protection, Reversible Connectors Attach in Either Direction, Single Cable Solution Offers Flexibility in Meeting Your Syncing and Charging Needs, CE (Europe), FCC (USA), MFi, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.