VA Rating - UPS Systems
2.2 kVA
UPS Type
Line Interactive
Output Voltage
100/110/120/125V AC
Backup Time (Half/Full Load)
12 min/4 min
Outlet Type
(4) Surge; (4) UPS/Surge
Includes
(4) Post Rack Mount Installation Kits, PowerAlert Software with USB, Serial and EPO Cables
Automatic Volts Regulation
Yes
Transfer Time
2 to 4 msec
NEMA Receptacle Configuration
(4) 5-15R; (4) 5-15/20R
Special Features
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output, Extended Runtime w/BP48V24-2U and BP48V60RT-3U
Fax/Modem Line Protection
No
Ports
DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled)
NEMA Plug Configuration
5-20P
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CE (Europe), CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class B (USA), UL1778
Operating Temp. Range
104°F (40°C)
Capacity - Batteries
2200 VA/1920 W
Input Connection
10 ft Cord with NEMA 5-20P Plug
Nominal Input Voltage(s) Supported
120V AC
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
Output Voltage Regulation (Battery Mode)
+/- 5%
Overvoltage Correction
Voltage reduction of 12% applies when input is between 127 and 145
Battery Access
Front panel battery access door
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Battery Mode BTU / Hr. (Full Load)
1157
Internal UPS Replacement Battery Cartridge
RBC94-2U
UPS AC Suppression Response Time
Instantaneous
Recommended Electrical Service
20A 120V
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Output AC Waveform (Battery Mode)
Pure Sine wave
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
High Availability UPS Features
Hot swappable batteries
Grounding Lug
Back panel grounding lug
Audible Noise
45 dBA maximum, front side 1m
Output Capacity Details
Output is reduced to 1600 watts maximum when used with external battery packs
Primary Form Factor
Rackmount
AC Mode BTU / Hr. (Full Load)
306
Output Watt Capacity (Watts)
1920
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Load Management Receptacles
Two switched single outlet load banks (1 5-15/20R & 1 5-15R)
Output Volt Amp Capacity (VA)
2200
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
High Voltage Transfer to Battery Power (Setpoint)
145
Severe Undervoltage Correction
Voltage boost of 24% applies when input voltage is between 83 and 95
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
Half Load Runtime (min.)
12 min. (960w)
Undervoltage Correction
Voltage boost of 12% applies when input voltage is between 96 and 108
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
Output Voltage Regulation (Line Mode)
-14%, +6%
Rated input current (Maximum Load)
16.0A
AC Mode Efficiency Rating (100% Load)
0.96
DC System Voltage (VDC)
48
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Individually Controllable Load Banks
Yes
Relative Humidity
0 to 95%, non-condensing
Battery Replacement Description
Hot-swappable, user replaceable batteries
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
External Battery Pack Compatibility
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
Output kVA Capacity (kVA)
2.2
Low Voltage Transfer to Battery Power (Setpoint)
83
Communications Cable
USB and DB9 cabling included
Output kW Capacity (kW)
1.92
UPS AC Suppression Joule Rating
570
Full Load Runtime (min.)
4.5 min. (1920w)
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Expandable Runtime Description
Maximum output capacity is 1600 watts when used with external battery packs
EMI / RFI AC Noise Suppression
Yes
Network Management
SNMP Manageable
Alarm
On Battery, Overload, Low Battery
Maximum Operating Temperature
104°F (40°C)
Package Contents
SMART2200RMXL2U UPS System, Poweralert Software CD-ROM, USB, Serial And EPO Cabling, Owner's Manual
Protection Type
Under Voltage, Over Voltage
Load Capacity
1950 VA/1950 W
Status Indicators
5 Front Panel Leds: Green Power Led, Green Voltage Correction Led, 3 Color Battery Charge Led, 3 Color Output Load Led, Red Battery Warning Led
Typical Battery Recharge Time
4.50 Hour
Operating Temperature - Maximum
104 Degrees F
Receptacle Configuration
5-15R, 5-20R
Operating Temperature - Minimum
32 Degrees F
Surge Suppression Rating
380 J
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Number of Outlets - Surge Only
7
Power Rating - Real
1.6 kW
Power Rating - Apparent
2.2 kVA
Input Current - Maximum
16 A
Battery Recharge Time
4.5 hr
Manufacturer Warranty
2 yr, 3 yr Registration
Transfer Time - Minimum
1 msec
Includes Battery
Battery Included
Battery Chemistry
Valve Regulated Lead Acid
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Output Ports Included
DB9 Serial, EPO, SNMP, USB
External Battery Compatible
External Battery Pack Compatible
Number of Outlets - UPS
7
Data Line Protection
Includes Data Line Surge Protection
Run Time - Full Load
4 min
Transfer Time - Maximum
4 msec