Tripp Lite

Surge Protector Strip, 7 Outlet, Black


product price: $21.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 7
  • Voltage 120V AC
  • Color Black
  • Cord Length 4 ft
  • Number of Conductors 3
See all product information

Product Information

Dimensions

Cord Length 4 ft
Wire Size 14 AWG
Length 12 3/8 in
Width 2 3/8 in
Depth 1-21/64"
Cord Length - Ext. Cords and Outlet Strips 4 ft.
Height 1 3/8 in
Length (Straight Wireway) 12 13/32 in
Power Cord/Cable Length 4 ft
Input Cord Length (ft.) 4
Unit Dimensions (hwd / in.) 1.330 x 2.040 x 12.400

Details

Item Surge Protector Outlet Strip
Number of Outlets 7
Voltage 120V AC
Color Black
Number of Conductors 3
Gauge/Conductor 14/3
Max. Amps 15 A
Mounting Style Multiple Keyhole
Power Indicator Yes
Housing Material Plastic
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration 5-15P
Medical Grade No
Telephone/Fax Surge Protection No
Standards Approvals RoHS, UL1449/1363/Cul
For Use With Desktop, Network Or Home Computing Application Requiring AC Protection
Circuit Breaker No
NEC Cord Designation SJT
Rated Joules 540
Max. Surge Current 36 kA
Coax Surge Protection No
Includes (1) Transformer Plug Outlet), (7) Total AC Outlets (6 Right Angle
Outlet Center Distance 28.5mm
Number of Transformer Outlets 1
Number of Outlet Rows 1
Medical Facility Use Outside Patient Care Areas (UL 1363)
Communication Port None
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Total Outlets - Ext. Cords and Outlet Strips 7
Max. Amps - Ext. Cords and Outlet Strips 15.0
Hz 60 Hz
Color - Ext. Cords and Outlet Strips Black
Outlet Surge Protection Yes
Plug Configuration NEMA 5-15P
USB Charging Port 0
Receptacle Configuration NEMA 5-15R
Application Home, Office
Trade Designation SJT
Total Number of Outlets 7
Features Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Outlet Configuration Single Row, Right-Angle Outlets
Watts 1800W
Surge Energy Rating 1080 J
Product Color Black
Receptacles 7 x NEMA 5-15R
Additional Information AC suppression response time: < 1 ns
Maximum Line Current 15 A
Power Handling 1800 VA
Product Name Protect It! 7-outlet Surge Suppressor
Protection Type Surge, Noise
Certifications & Standards UL Listed Certification
Input Voltage 120 V AC
Product Line Protect It!
Assembly Required No
Compatibility Workstations, Desktop PCs, Telecom Systems
Input Cord Gauge (AWG) 14
Mounting Holes or Slots No
Right-Angle Plug No
Product Certifications CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed
Package Includes TLP74RB Protect It! 7-Outlet Surge Protector, Black Housing;Owner's manual
Automatic Shut-Off Yes
Input Cord Gauge Type 14 gauge; SJT
Diagnostic LED Details Built-in LED confirms suppressor "protection present" (green) status
Power Cord Color Black
Frequency Compatibility 60 Hz
Recommended Electrical Service 120V (110-125V)
Housing Color Black
Slot or Hole Mount Measurement (Center to Center) 300 mm
Receptacle Color Black
Circuit Breaker (amps) 15
Voltage Compatibility (VAC) 120
Maximum Surge Amps 36000
AC Suppression Joule Rating 1080
Right-Angle Outlets Yes
Output Receptacles (7) 5-15R
Outlet Orientation Single row
Input Plug Type NEMA 5-15P
Switches Combination AC circuit breaker and 2 position on/off power switch
Transformer Accommodation (4) Yes
AC Suppression Response Time < 1 ns
EMI / RFI Filtering Yes
Input Cord Color Black
Diagnostic LED(s) Yes
Protection Modes Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Network (Ethernet) Protection No
Nominal Input Voltage(s) Supported 120V AC
Input Cord Details SJT
Material of Construction Plastic
Outlets Measurement (Center to Center) 28.5mm

Description

Surge Protector Outlet Strip, Total Number of Outlets 7, Color Black, Cord Length 4 ft, Communication Port None, Rated Joules 540, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 12 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.