Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 10.2 in H, 17.3 in W

  • Mfr # 9PX8K

  • Zoro # G616556912


product price: $8,809.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

UPS Type
Online/Double-conversion
Power Rating
8 kVA
Mounting
Rack/tower
Wattage
7.2 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX8K
Zoro #
G616556912
UPC #
743172043504
Country of Origin
Philippines

Details

Item
UPS
Outlet Type
(3) L6-30R, Hardwired
UPS Type
Online/Double-conversion
Power Rating
8 kVA
Mounting
Rack/tower
Wattage
7.2 kW
Number of Outlets
3

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), ICC-ES AC156 OSHPD Seismic Certified, NOM (Mexico), RoHS, Includes 9PX8KPM 9PX 3U UPS Power Module, 9PXEBM240RT 3U Extended Battery Module, Cable Gland for Hardwire Connection, MBP11K208 3U 9PX Maintenance Bypass, NETWORK-M3 Gigabit Network Card, Owner's Manuals, Rack-Mounting Hardware (9RK), RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.