Zoro Homepage

UPS, 1.7 in H, 5.9 in W

  • Mfr # SMART500RT1UN

  • Zoro # G816556576


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Power Rating
500VA
Wattage
300 W
Input Voltage
120 V AC
Number of Outlets
6
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART500RT1UN
Zoro #
G816556576
UPC #
037332224170
Country of Origin
China

Details

Item
UPS
Power Rating
500VA
Wattage
300 W
Input Voltage
120 V AC
Number of Outlets
6
Mounting
Rack/Tower
UPS Type
Line Interactive
Output Voltage
110 V AC

Description

UPS, Line Interactive, Single Phase, Standards CSA (Canada), FCC Part 15 Class B (USA), RoHS, UL 1778, Includes DB9 Cable, EPO Cable, Micro USB to USB-A, Rack-Mounting Hardware, USB Cable, WEBCARDLX Network Management Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.