UPS, 3.5 in H, 17.4 in W
Mfr # 5P3000RT
Zoro # G816556613
product price: $2,089.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack/tower
Wattage
2700 W
Outlet Type
(6) 5-20R; (1) L5-30R
Power Rating
3000VA
UPS Type
Line-interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5P3000RT
Zoro #
G816556613
UPC #
743172039668
Country of Origin
Philippines
Details
Item
UPS
Mounting
Rack/tower
Wattage
2700 W
Outlet Type
(6) 5-20R; (1) L5-30R
Power Rating
3000VA
UPS Type
Line-interactive
Number of Outlets
7
Description
UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, FCC Part 15 Class A (USA), RoHS, UL 1778, UL 497A, UL Listed, Includes (2) Tower Pedestals, 3000VA 2700W 120V 5P Line-Interactive UPS with 7 Outlets, Mounting Hardware, Phillips Screwdriver, RS-232 Cable, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.