Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 9.9 in H, 10.1 in W

  • Mfr # 9SX700

  • Zoro # G216556794


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Medical Grade
Medical Grade Approved
UPS Type
Online/Double Conversion
Input Voltage
120V
Power Rating
700 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SX700
Zoro #
G216556794
UPC #
743172091222
Country of Origin
Philippines

Details

Item
UPS
Number of Outlets
6
Mounting
Tower
Medical Grade
Medical Grade Approved
UPS Type
Online/Double Conversion
Input Voltage
120V
Power Rating
700 VA
Wattage
630 W

Description

UPS, Online Double Conversion, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, ENERGY STAR Qualified, FCC (USA), ICC-ES AC156 OSHPD Seismic Certified, REACH, RoHS, UL Listed, Includes RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.