Zoro Homepage

UPS System, 1.5kVA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # SMART1500RMXL2UA

  • Zoro # G6193625


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1.5kVA
Wattage
1.35 kW
Input Voltage
120V AC
Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RMXL2UA
Zoro #
G6193625
UPC #
037332120403
Country of Origin
China

Dimensions

Depth
19 in
Width
19 in
Cord Length
10 ft
Height
3 in
Overall Height
3.4 in
Overall Width
17.2 in
Rack Height
2U
UPS Power Module Dimensions (hwd, in.)
3.45 x 17.3 x 13.45
Primary UPS Depth (mm)
342
UPS Input Cord Length (ft.)
10
Minimum Required Rack Depth with External Battery Pack (in.)
19.95
Minimum Required Rack Depth without External Battery Pack (in.)
16.45
Primary UPS Height (mm)
88
Power Cord Length
10 ft
Overall Depth
17.6 in

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1.5kVA
Mounting
Desktop/Tower
Wattage
1.35 kW
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
14 min/4.9 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
8
Ports
EPO, RS232, Slot for SNMPWEBCARD, USB
Automatic Volts Regulation
Yes
NEMA Plug Configuration
5-15P
Fax/Modem Line Protection
No
Special Features
Cold Start Operation Supported, Hot Swappable Batteries, Individually Controllable Load Banks
Hz
60 Hz
VA Rating - UPS Systems
1.5 kVA
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Phase
Single
NEMA Receptacle Configuration
(8) 5-15R
Footnotes
Slot for SNMPWEBCARD
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Input Current
12 A
Transfer Time
1 to 4 msec
Includes
1440VA 1440W 120V Line-Interactive UPS, DB9 Cable, Rack Mounting Hardware, Tower Support Stands, USB Cables
Display Type
LCD
Battery Type
Sealed Lead Acid (SLA)
Housing Color
Black
Capacity - Batteries
1500 VA/1350 W
Operating Temp. Range
122°F (50°C)
Input Connection
NEMA 5-15P Plug
Housing Material
Steel
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Output Voltage Regulation (Battery Mode)
+/- 5%
Output Volt Amp Capacity (VA)
1500
Input Phase
Single-Phase
Audible Noise
45 dBA maximum, front side 1m
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports , download PowerAlert Local software at http://www.tripplite.com/poweralert
Power Factor
0.9
Rated input current (Maximum Load)
12A
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Expandable Runtime
Yes
Primary Form Factor
Rackmount
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Nominal Input Voltage(s) Supported
120V AC
Communications Cable
USB and DB9 cabling included
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Battery Access
Front panel battery access door
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
EMI / RFI AC Noise Suppression
Yes
Full Load Runtime (min.)
4.9 min. (1350w)
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
External Battery Pack Compatibility
BP36V15-2U (limit 1); BP36V42-3U (multi-pack compatible); BP36V27 -2US (multi-pack compatible)
Severe Undervoltage Correction
Input voltages between 83 and 94 are boosted by 24%
Grounding Lug
Back panel grounding lug
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Load Management Receptacles
Two switchable two-outlet 5-15R load banks
Output kW Capacity (kW)
1.35
Output kVA Capacity (kVA)
1.5
Input Circuit Breakers
15A
AC Mode Efficiency Rating (100% Load)
0.95
UPS AC Suppression Joule Rating
570
Low Voltage Transfer to Battery Power (Setpoint)
83
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Communications Interface
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
High Availability UPS Features
Hot swappable batteries
Overvoltage Correction
Input voltages between 127 and 145 are reduced by 12%
Output Voltage Regulation (Line Mode)
-14%, +6%
Relative Humidity
0 to 95%, non-condensing
Cooling Method
Fan
DC System Voltage (VDC)
36
Half Load Runtime (min.)
14 min. (675w)
AC Mode BTU / Hr. (Full Load)
237
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Output AC Waveform (Battery Mode)
Pure Sine wave
Individually Controllable Load Banks
Yes
Battery Mode BTU / Hr. (Full Load)
751
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
Undervoltage Correction
Input voltages between 95 and 108 are boosted by 12%
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
Battery Replacement Description
Hot-swappable, user replaceable batteries
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
High Voltage Transfer to Battery Power (Setpoint)
145
Internal UPS Replacement Battery Cartridge
RBC93-2U
UPS AC Suppression Response Time
Instantaneous
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Output Watt Capacity (Watts)
1350
Recommended Electrical Service
15A 120V
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
Output Capacity Details
Output is reduced to 1200 watts maximum when used with external battery packs
Battery Life
6 Year
Status Indicators
UPS status (Solid Green), Battery Mode (Solid Orange), Battery Low Warning (Flashing Orange), Fault/Alarm (Solid Red)
Hot Swappable
Yes
Battery Chemistry
Valve Regulated Lead Acid
Typical Battery Recharge Time
4.50 Hour
Storage Temperature
5°F (-15°C) - 122°F (50°C)
EPO Port
Yes
Thermal Dissipation
81.44 W
Alarm
Overload, Power Failure, Remote Shutdown, UPS StartUp, Low Battery
Sound Emission (A-Weighted)
40 dB(A)
Load Capacity
1440 VA/1440 W
Maximum Operating Temperature
104°F (40°C)
Output Power Factor
1
Battery Characteristics
Valve-regulated
Replaceable Battery
Yes
Output Frequency
60 Hz
Network Management
SNMP Manageable
Package Contents
SMART1500RMXL2UA UPS System, PowerAlert Software with USB, Serial & EPO Cabling, 4 Post Installation Kit, Owner's Manual
Form Factor
Rack/Tower
AVR
Yes
USB
Yes
Input Frequency
60 Hz
Energy Saving
Greater than 95% efficiency - GREEN UPS; Individually controllable load banks
Surge Energy Rating
570 J
Emergency Power OFF
Yes
Waveform Type
Sine Wave
Serial Port
Yes
Circuit Breaker
Yes
External Battery Compatible
External Battery Pack Compatible
Includes Battery
Battery Included
Frequency
50/60 Hz
Run Time - Full Load
5.1 min
Number of Outlets - UPS
8
Output Ports Included
Contact Closure, DB9 Serial, EPO, SNMP, USB
Battery Recharge Time
4.5 hr
Receptacle Configuration
5-15R
Surge Suppression Rating
380 J
External Battery Pack Part Number
BP48VRM2U
Input Current - Maximum
12 A
Manufacturer Warranty
2 yr
Data Line Protection
Includes Data Line Surge Protection
Operating Temperature - Maximum
104 Degrees F
Transfer Time - Minimum
1 msec
Transfer Time - Maximum
4 msec
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Power Rating - Real
1.35 kW
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Operating Temperature - Minimum
32 Degrees F
Number of Outlets - Surge Only
8
Plug Configuration
5-15P
Power Rating - Apparent
1.5 kVA

Description

UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 1.35 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 14 min/4.9 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 1 to 4 msec, Width 17 in, Depth 19 in, Height 3 in, Cord Length 10 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.