Shop TRIPP LITE
See all product information
Create Account
USB Cable, RoHS, Blk, Type A, 65.6 ft
- Mfr # U330-20M
- Zoro # G825066721
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
End 2 Number of Connections
1
Overall Length
65.6 ft
Standards
RoHS
End 1 Number of Connections
1
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U330-20M
- Zoro #
- G825066721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 65.6 ft
Details
- End 2 Number of Connections
- 1
- Standards
- RoHS
- End 1 Number of Connections
- 1
- Color
- Black
- Item
- USB Cable
- End 2 Connection Type
- Type A
- Features
- Extends Connections Between 2 USB-A Devices and/or Cables, Premium Construction for Superior Signal Transfer
- Data Transfer Speed
- 5 GBps
- End 1 Connection Type
- Type A
- Product Type
- USB Cable
Description
USB Cable, USB Specification 3.0, Cured Color Black, Extends Connections Between 2 USB-A Devices and/or Cables, Premium Construction for Superior Signal Transfer, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.