Shop TRIPP LITE
See all product information
Create Account
USBCable, CE (Europe)/REACH/RoHS/UKCA
- Mfr # U038AB-003-S-LB
- Zoro # G025066651
product price:Â
$
7.89
/ea
Key Features
End 2 Number of Connections
1
NEC Article and Type
FT2
Color
Light Blue
Overall Length
3 ft
End 2 Connection Type
Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U038AB-003-S-LB
- Zoro #
- G025066651
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 ft
Details
- End 2 Number of Connections
- 1
- NEC Article and Type
- FT2
- Color
- Light Blue
- End 2 Connection Type
- Type C
- End 1 Number of Connections
- 1
- Standards
- CE (Europe), REACH, RoHS, UKCA
- End 1 Connection Type
- Type A
- Jacket Material
- Silicone
- Item
- USB Cable
- Features
- Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, Light Blue Jacket Helps Avoid Misidentification that can Cause Costly Downtime, Provides Extra Protection Against Certain Bacteria, USB Cable Charges and Syncs Your Phone or Other USB-C Mobile Device
- Data Transfer Speed
- 480 MBps
- Charging Power
- 60 W
- Product Type
- USB-C Cable
Description
USB Cable, USB Specification 2.0, Cured Color Light Blue, Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, Light Blue Jacket Helps Avoid Misidentification that can Cause Costly Downtime, Provides Extra Protection Against Certain Bacteria, USB Cable Charges and Syncs Your Phone or Other USB-C Mobile Device, CE (Europe), REACH, RoHS, UKCA Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.