2 Bolt Pressed Steel Flange Unit, Insrt, Set Scrw, 1-in. Bore, 3.0000-in. BH to BH Cntr, 3.75-in. L
- Mfr # SBPFL205-16
- Zoro # G009926599
product price:Â
$
20.85
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
27 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBPFL205-16
- Zoro #
- G009926599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 in
- Overall Width
- 27 mm
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.75 in
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (K-Type)
- Series
- SBPFL
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Description
2 Bolt Pressed Steel Flange Unit, Light Duty Insert, Set Screw, 1-in. Bore, 3.0000-in. Bolt-Hole to Bolt-Hole Center, 3.75-in. L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.