CylindRollBrg, A5209TS, 45mm, Brass
- Mfr # 2101077044
- Zoro # G322937852
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Static Radial Load Capacity
14,400 lbf
Outside Diameter
85 mm
Closure
Open
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077044
- Zoro #
- G322937852
- UPC #
- 888569001689
- Country of Origin
- China
- Internal Clearance
- C3
- Static Radial Load Capacity
- 14,400 lbf
- Closure
- Open
- System of Measurement
- Metric
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Lubrication Openings
- None
- Number of Inner Ring Flanges
- 0
- Roller Material Grade
- AISI 52100
- Cage Material
- Brass
- Number of Rows
- One
- Number of Outer Ring Flanges
- 2
- Retaining Ring Groove
- No
- Bearing Lubrication
- Relubricateable
- Bore Type
- Cylindrical
- Item
- Cylindrical Roller Bearing
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Roller Material
- Chrome Steel
- Full Complement
- No
- Split Bearing
- No
- Dynamic Radial Load Capacity
- 15,500 lbf
- Industry Number
- A5209TS (NU5209M/C3)
Dimensions
- Outside Diameter
- 85 mm
- Overall Width
- 1.187 in
- Bore Diameter
- 45 mm
Description
Cylindrical Roller Bearing, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 85 mm, Overall Width 1.187 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 15,500 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.