Shop TRITAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 10", T756
- Mfr # 2101098500
- Zoro # G322937135
product price:Â
$
7,952.99
/ea
Key Features
Washer Material Grade
AISI 52100
Cage Material
Brass
Roller Material
Chrome Steel
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098500
- Zoro #
- G322937135
- UPC #
- 888569048875
- Country of Origin
- China
- Washer Material Grade
- AISI 52100
- Cage Material
- Brass
- Roller Material
- Chrome Steel
- Item
- Cylindrical Roller Thrust Bearing
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Washer Material
- Chrome Steel
- System of Measurement
- Inch
- Dynamic Axial Load Capacity
- 720,000 lbf
- Industry Number
- T756
- Static Axial Load Capacity
- 3,450,000 lbf
- Roller Material Grade
- AISI 52100
- Series
- T Series
Dimensions
- Bore Diameter
- 10 in
- Overall Width
- 3.75 in
- Outside Diameter
- 20 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 10 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 20 in, Overall Width 3.75 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 720,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 3,450,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.