Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 7", T749
- Mfr # 2101098494
- Zoro # G622937934
product price:Â
$
2,471.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Static Axial Load Capacity
1,060,000 lbf
Roller Material Grade
AISI 52100
Series
T Series
Bore Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098494
- Zoro #
- G622937934
- UPC #
- 888569048813
- Country of Origin
- China
- Static Axial Load Capacity
- 1,060,000 lbf
- Roller Material Grade
- AISI 52100
- Series
- T Series
- Cage Material
- Brass
- System of Measurement
- Inch
- Industry Number
- T749
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Dynamic Axial Load Capacity
- 236,000 lbf
- Washer Material
- Chrome Steel
- Maximum Temperature
- 212 Degrees F
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Washer Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Item
- Cylindrical Roller Thrust Bearing
Dimensions
- Overall Width
- 2 in
- Bore Diameter
- 7 in
- Outside Diameter
- 12 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 7 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 12 in, Overall Width 2 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 236,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 1,060,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.