CylindRollBrg, A5217TS, 85mm, Brass
- Mfr # 2101077058
- Zoro # G722937094
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
42,700 lbf
Retaining Ring Groove
No
Static Radial Load Capacity
45,000 lbf
Roller Material
Chrome Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077058
- Zoro #
- G722937094
- UPC #
- 888569001764
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 42,700 lbf
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 45,000 lbf
- Roller Material
- Chrome Steel
- Item
- Cylindrical Roller Bearing
- Bearing Lubrication
- Relubricateable
- Number of Outer Ring Flanges
- 2
- Full Complement
- No
- Number of Inner Ring Flanges
- 0
- Cage Material
- Brass
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Split Bearing
- No
- Lubrication Openings
- None
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Chrome Steel
- Closure
- Open
- Internal Clearance
- C3
- Industry Number
- A5217TS (NU5217M/C3)
- Bore Type
- Cylindrical
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
Dimensions
- Bore Diameter
- 85 mm
- Outside Diameter
- 150 mm
- Overall Width
- 1.937 in
Description
Cylindrical Roller Bearing, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 1.937 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 42,700 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.