Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 12", T757
- Mfr # 2101098501
- Zoro # G722937452
product price:Â
$
4,770.99
/ea
Free Shipping & Returns
Key Features
Static Axial Load Capacity
2,320,000 lbf
Outside Diameter
18 in
Bore Diameter
12 in
Washer Material
Chrome Steel
Dynamic Axial Load Capacity
520,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098501
- Zoro #
- G722937452
- UPC #
- 888569138378
- Country of Origin
- China
- Static Axial Load Capacity
- 2,320,000 lbf
- Item
- Cylindrical Roller Thrust Bearing
- Washer Material
- Chrome Steel
- Dynamic Axial Load Capacity
- 520,000 lbf
- System of Measurement
- Inch
- Internal Clearance
- CN
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Series
- T Series
- Maximum Temperature
- 212 Degrees F
- Industry Number
- T757
- Roller Material Grade
- AISI 52100
- Cage Material
- Brass
- Bearing Lubrication
- Relubricateable
- Washer Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
Dimensions
- Outside Diameter
- 18 in
- Bore Diameter
- 12 in
- Overall Width
- 3.75 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 12 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 18 in, Overall Width 3.75 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 520,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 2,320,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.