Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.750 In

  • Mfr # B1212 OH

  • Zoro # G2097518


product price: $8.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1212 OH
Zoro #
G2097518
UPC #
888569003799
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Bore Diameter
3/4 in
Outside Diameter
1 in
Overall Width
0.75 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
5,400 RPM
Dynamic Load Capacity (N)
21,160 N
Static Load Capacity (Lb.)
8710
Dynamic Load Capacity (Lb.)
4930
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
37,390 N
Number of Rows
One
Maximum Speed
5,400 RPM
Bearing Design
B
Bearing Industry Number
1212
Minimum Temperature
-5 Degrees F
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Full Complement
Yes
Compatible Ring Manufacturer Part Number
IR-812
Lubricant Material
Oil
Closure
Open
System of Measurement
Inch
Dynamic Radial Load Capacity
4,930 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubrication Openings
Oil Hole
Ring Material Grade
ANSI 52100
Roller Material Grade
ANSI 52100
Static Radial Load Capacity
8,710 lbf
Roller Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design B, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.