Shop TRITAN
See all product information
Create Account
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 1.938 in Bore Dia., 19 # of Teeth
- Mfr # 100BS19H X 1 15/16
- Zoro # G409924393
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
19
Bore Type
Finished Bore
Bore Dia. (In.)
1.938 in
Outside Dia.
8.241 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100BS19H X 1 15/16
- Zoro #
- G409924393
- UPC #
- -
- Country of Origin
- China
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 19
- Bore Type
- Finished Bore
- Hardened Teeth
- Yes
- Sprocket Hub Type
- B-Hub One Side
- Number of Rows
- 1
- Bushing Code
- No Bushing
- Chain Type
- ANSI Roller Chain
- Keyway
- Yes
- Pitch
- 1-1/4 in
Dimensions
- Bore Dia. (In.)
- 1.938 in
- Outside Dia.
- 8.241 in
- Pitch Dia.
- 7.595 in
- Industry Chain Size
- 100
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.