Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 41 Chain Size, 10 # of Teeth

  • Mfr # 41B10H X 1/2 MPB

  • Zoro # G7881572


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B10H X 1/2 MPB
Zoro #
G7881572
UPC #
888569097736
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Length through Bore
7/8 in
Pitch Dia.
1.618 in
Maximum Bore Diameter
3/4 in
Hub Diameter
1 1/4 in
Bore Diameter
1/2 in
Pitch Diameter
1.618 in
Tooth Width
0.227 in
Outside Diameter
1.84 in

Details

Number of Teeth - Sprockets
10
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
Material
Steel
Number of Teeth
10
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Pitch
1/2"
Max. Bore - Sprockets
3/4 in
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
41
Number of Set Screws
0
Hub Projection
0.648 in
For Number of Strands
Single
Finish
Black Oxide
For Chain Pitch
1/2 in
Standards
ANSI B29.1, BIS
Hub Type
One-Sided Hub
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 10, Outside Diameter 1.84 in, Pitch Diameter 1.618 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.648 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.