Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101059664
Zoro # G323389346
product price:Â
$
13.99
/ea
Key Features
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
25520, 25523
Ring Material
Chrome Steel
Ring Material Grade
AISI 52100
Cone Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101059664
- Zoro #
- G323389346
- UPC #
- 888569122414
- Country of Origin
- China
Dimensions
- Cone Width
- 1 in
- Bore Diameter
- 1 3/4 in
- Outside Diameter
- 1 in
- Inside Diameter
- 1.75 in
Details
- System of Measurement
- Inch
- Compatible Cup Manufacturer Part Number
- 25520, 25523
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Series
- TRB
- Bearing Lubrication
- Relubricateable
- Cage Material
- Chrome Steel
- Industry Number
- 25580
- Item
- Tapered Roller Bearing Cone
- Internal Clearance
- CN
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Cylindrical
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 25520, 25523, Cone Width 1 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.75 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.