Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086584
Zoro # G523387227
product price:Â
$
4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Bore Diameter
2 5/16 in
Ring Material Grade
AISI 52100
Cup Width
0.465 in
Bearing Lubrication
Maintenance-Free
Outside Diameter
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086584
- Zoro #
- G523387227
- UPC #
- 888569027542
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
Description
Tapered Roller Bearing Cup, Bore Diameter 2 5/16 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.465 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 5/16 in, Overall Width 0.465 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.