Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062045
Zoro # G423390211
product price:Â
$
84.75
/ea
Key Features
Bore Type
Tapered
Bore Diameter
70 mm
Cage Material
Steel
Outside Diameter
125 mm
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062045
- Zoro #
- G423390211
- UPC #
- 888569089359
- Country of Origin
- China
Dimensions
- Bore Diameter
- 70 mm
- Outside Diameter
- 125 mm
- Overall Width
- 33.25 mm
- Cup Width
- 1.062 in
- Cone Width
- 33.25 mm
Details
- Bore Type
- Tapered
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- 32214
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Series
- 30000 Series
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 70 mm, Bore Type Tapered, Cage Material Steel, Cone Width 33.25 mm, Cup Width 1.062 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 125 mm, Overall Width 33.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.