Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063120
Zoro # G823388283
product price:Â
$
29.25
/ea
Key Features
Outside Diameter
1.193 in
Ring Material
Chrome Steel
Roller Material Grade
AISI 52100
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
3720, 3727
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063120
- Zoro #
- G823388283
- UPC #
- 888569092328
- Country of Origin
- China
- Ring Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Compatible Cup Manufacturer Part Number
- 3720, 3727
- Item
- Tapered Roller Bearing Cone
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Cylindrical
- Series
- TRB
- Internal Clearance
- CN
- Industry Number
- 3780
- Number of Rows
- One
Description
Tapered Roller Bearing Cone, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3727, Cone Width 1.193 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.193 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2 in, Ring Material Grade AISI 52100