Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063052
Zoro # G623389961
product price:Â
$
41.65
/ea
Key Features
Roller Material Grade
AISI 52100
Cage Material
Chrome Steel
Bearing Lubrication
Relubricateable
Compatible Cup Manufacturer Part Number
362
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063052
- Zoro #
- G623389961
- UPC #
- 888569092243
- Country of Origin
- China
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cone
- Cage Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Compatible Cup Manufacturer Part Number
- 362
- Number of Rows
- One
- Series
- TRB
- Ring Material
- Chrome Steel
- Internal Clearance
- CN
- Industry Number
- 368
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Bore Type
- Cylindrical
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 362, Cone Width 0.875 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.875 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.