Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061438
Zoro # G723387775
product price:Â
$
21.29
/ea
Key Features
Bore Diameter
30 mm
Bore Type
Tapered
Maximum Temperature
248 Degrees F
Cone Width
17 mm
Industry Number
32006X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061438
- Zoro #
- G723387775
- UPC #
- 888569088970
- Country of Origin
- China
Dimensions
- Bore Diameter
- 30 mm
- Cone Width
- 17 mm
- Cup Width
- 0.511 in
- Outside Diameter
- 55 mm
- Overall Width
- 17 mm
Details
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 32006X
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 30 mm, Bore Type Tapered, Cage Material Steel, Cone Width 17 mm, Cup Width 0.511 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 55 mm, Overall Width 17 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.