Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
- Mfr # 2101084414
- Zoro # G023388724
product price:Â
$
59.95
/ea
Key Features
Bore Type
Cylindrical
Outside Diameter
1.51 in
Cage Material
Chrome Steel
Roller Material
Chrome Steel
Compatible Cup Manufacturer Part Number
HM212011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101084414
- Zoro #
- G023388724
- UPC #
- 888569024633
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.51 in
- Cone Width
- 1.51 in
- Bore Diameter
- 2 5/8 in
- Inside Diameter
- 2.625 in
Details
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Roller Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- HM212011
- Bearing Lubrication
- Relubricateable
- Series
- TRB
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Item
- Tapered Roller Bearing Cone
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Industry Number
- HM212049
- Internal Clearance
- CN
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM212011, Cone Width 1.51 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.51 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.625 in, Ring Material Grade AISI 52100