Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101060142
Zoro # G223388739
product price:Â
$
13.15
/ea
Key Features
Cup Width
0.765 in
Outside Diameter
3 53/64 in
Ring Material Grade
AISI 52100
Ring Material
Chrome Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060142
- Zoro #
- G223388739
- UPC #
- 888569086921
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Cup
Description
Tapered Roller Bearing Cup, Bore Diameter 3 53/64 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.765 in, Maximum Temperature 248 Degrees F, Outside Diameter 3 53/64 in, Overall Width 0.765 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100