Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101062012
- Zoro # G923387421
product price:Â
$
51.99
/ea
Key Features
Cone Width
26.75 mm
Maximum Temperature
248 Degrees F
System of Measurement
Metric
Cup Width
0.826 in
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062012
- Zoro #
- G923387421
- UPC #
- 888569089328
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Series
- 30000 Series
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Cage Material
- Steel
- Industry Number
- 32211
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 55 mm, Bore Type Tapered, Cage Material Steel, Cone Width 26.75 mm, Cup Width 0.826 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 26.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.