Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061781
Zoro # G123387962
product price:Â
$
25.79
/ea
Key Features
Number of Rows
One
Cup Width
0.748 in
Outside Diameter
80 mm
System of Measurement
Metric
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061781
- Zoro #
- G123387962
- UPC #
- 888569089298
- Country of Origin
- China
Dimensions
- Cup Width
- 0.748 in
- Outside Diameter
- 80 mm
- Cone Width
- 24.75 mm
- Bore Diameter
- 40 mm
- Overall Width
- 24.75 mm
Details
- Number of Rows
- One
- System of Measurement
- Metric
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 32208
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 40 mm, Bore Type Tapered, Cage Material Steel, Cone Width 24.75 mm, Cup Width 0.748 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 24.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric