Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086107
Zoro # G123389454
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Ring Material
Chrome Steel
Compatible Cup Manufacturer Part Number
L44610
Internal Clearance
CN
Series
TRB
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086107
- Zoro #
- G123389454
- UPC #
- 888569027832
- Country of Origin
- China
Dimensions
- Cone Width
- 0.58 in
- Inside Diameter
- 1 in
- Outside Diameter
- 0.58 in
- Bore Diameter
- 1 in
Details
- Ring Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- L44610
- Internal Clearance
- CN
- Series
- TRB
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Bore Type
- Cylindrical
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cone
- Industry Number
- L44643
Description
Tapered Roller Bearing Cone, Bore Diameter 1 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L44610, Cone Width 0.58 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.58 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1 in, Ring Material Grade AISI 52100