Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086180
Zoro # G923388466
product price:Â
$
8.19
/ea
Key Features
Compatible Cup Manufacturer Part Number
L68111
Bearing Lubrication
Relubricateable
Number of Rows
One
Roller Material Grade
AISI 52100
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086180
- Zoro #
- G923388466
- UPC #
- 888569027986
- Country of Origin
- China
Dimensions
- Bore Diameter
- 35 mm
- Cone Width
- 0.66 in
- Outside Diameter
- 0.66 in
- Inside Diameter
- 35 mm
Details
- Compatible Cup Manufacturer Part Number
- L68111
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Cone
- Industry Number
- L68149
- Series
- TRB
- Ring Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
Description
Tapered Roller Bearing Cone, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L68111, Cone Width 0.66 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.66 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 35 mm, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.