Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086598
Zoro # G223389712
product price:Â
$
15.29
/ea
Key Features
Number of Rows
One
Ring Material Grade
AISI 52100
Cup Width
0.465 in
Bore Type
Tapered
Bore Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086598
- Zoro #
- G223389712
- UPC #
- 888569027580
- Country of Origin
- China
Dimensions
- Cup Width
- 0.465 in
- Bore Diameter
- 1 1/4 in
- Outside Diameter
- 2 21/64 in
- Overall Width
- 0.62 in
- Cone Width
- 0.62 in
Details
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Industry Number
- LM67048/10
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.62 in, Cup Width 0.465 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 21/64 in, Overall Width 0.62 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.