Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086415
Zoro # G923387988
product price:Â
$
13.99
/ea
Key Features
Compatible Cup Manufacturer Part Number
JLM104910, LM104911, LM104912
Number of Rows
One
Series
TRB
Bore Type
Cylindrical
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086415
- Zoro #
- G923387988
- UPC #
- 888569122544
- Country of Origin
- China
Dimensions
- Cone Width
- 0.875 in
- Bore Diameter
- 2 in
- Outside Diameter
- 0.875 in
- Inside Diameter
- 2 in
Details
- Compatible Cup Manufacturer Part Number
- JLM104910, LM104911, LM104912
- Number of Rows
- One
- Series
- TRB
- Bore Type
- Cylindrical
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Item
- Tapered Roller Bearing Cone
- Internal Clearance
- CN
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- LM104949
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Cage Material
- Chrome Steel
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JLM104910, LM104911, LM104912, Cone Width 0.875 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.875 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.