Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086423
Zoro # G923388138
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Outside Diameter
0.575 in
Roller Material Grade
AISI 52100
Cone Width
0.575 in
Internal Clearance
CN
Inside Diameter
0.687 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086423
- Zoro #
- G923388138
- UPC #
- 888569027214
- Country of Origin
- China
- Roller Material Grade
- AISI 52100
- Internal Clearance
- CN
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Industry Number
- LM11749
- Compatible Cup Manufacturer Part Number
- LM11710
- Maximum Temperature
- 248 Degrees F
- Series
- TRB
- Bearing Lubrication
- Relubricateable
- Cage Material
- Chrome Steel
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- Item
- Tapered Roller Bearing Cone
Description
Tapered Roller Bearing Cone, Bore Diameter 11/16 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM11710, Cone Width 0.575 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.575 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 0.687 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.